Shop GENIUS TOOLS
Create Account
3/8in Dr. 9/32in Hex Bit Socket 140mmL
- Mfr # 310+3618
- Zoro # G423583545
product price:Â
$
12.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+3618
- Zoro #
- G423583545
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9/32 Inch Size 3/8 Inch Drive 140mm Length Durable Construction - 310+3618 Professional Hex Bit Socket This professional hex bit socket is built for controlled engagement on 9/32in hex fasteners, with a 3/8in drive interface for compatibility with common ratchets and torque tools. The 140mm overall length helps reach recessed or obstructed fasteners while maintaining stable handling. Made from high speed steel for strength and durability, it also offers anti-corrosive properties for demanding shop conditions. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 9/32in hex bit size for consistent fit and reduced fastener damage. 3/8in drive works with standard ratchets and torque wrenches. 140mm overall length improves access to hard-to-reach fasteners. High speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help maintain performance in demanding work environments. Stamped size markings provide permanent identification for faster tool selection. Securely attached yet interchangeable bit design supports reliable professional use. It's a dependable choice for repeatable results where accurate hex engagement, reach, and durability matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.