1/4in Dr. 1.6 x 9.0mm Slotted Bit Socket 150mmL
- Mfr # 410+1690
- Zoro # G423583422
product price:Â
$
14.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+1690
- Zoro #
- G423583422
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.6 x 9.0mm Size 1/4 Inch Drive 150mm Length Durable Steel - 410+1690 Slotted Bit Socket Built for controlled fastening and service work, this 1/4in drive slotted bit socket pairs a 1.6 x 9.0mm slotted tip with an extended 150mm overall length. The long reach helps access recessed fasteners while keeping a stable connection through the socket drive. Designed with professional technicians in mind, the bit is securely attached and interchangeable where applicable, with permanently stamped size markings for faster identification during tool setup and organization. Key Benefits 1/4in drive slotted bit socket for consistent fit and controlled torque. 1.6 x 9.0mm slotted profile supports accurate engagement on matching fasteners. 150mm overall length improves reach in tight or recessed work areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Stamped size markings provide quick identification and long-term tool organization. Meets or exceeds ANSI standards for dependable professional tool performance. SKU 410+1690 is engineered for heavy-use environments where reliability and repeatable performance matter. With its extended length, durable steel build, and clear size identification, it supports efficient workflows across professional service tasks while maintaining compatibility with standard 1/4in drive systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.