Shop GENIUS TOOLS
Create Account
1/2in Dr. 6mm Wobble Hex Bit Socket 150mmL
- Mfr # 408+4636
- Zoro # G523582257
product price:Â
$
11.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+4636
- Zoro #
- G523582257
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Wobble 1/2 Inch Drive 150mm Length Durable Steel - 408+4636, Hex Bit Socket Tool This 1/2in drive 6mm wobble hex bit socket is built for professional hand tool work where reach and controlled angle access matter. The 150mm overall length (5.91 inches) helps extend into recessed fasteners, while the wobble design adds slight angular movement for better access without sacrificing fit. Made from High Speed Steel, it delivers high strength and durability with anti-corrosive properties for long-term shop use. Size markings are stamped for quick, permanent identification to support efficient tool organization. Key Benefits 1/2in drive 6mm wobble hex bit socket supports versatile fastening tasks. 150mm overall length (5.91 inches) improves reach into tight spaces. Wobble design allows slight angle access while maintaining dependable engagement. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Stamped size markings offer permanent, easy identification for faster tool selection. Securely attached, interchangeable bit sockets handle rigorous professional technician demands. Meets or exceeds ANSI standards for reliable performance and consistent fit. It supports repeatable results in demanding environments where durability, organization, and consistent engagement are essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.