Shop GENIUS TOOLS
Create Account
1/2in Dr. 5mm Hex Bit Socket 150mmL
- Mfr # 408+2635
- Zoro # G623579522
product price:Â
$
11.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+2635
- Zoro #
- G623579522
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5mm Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 408+2635 Hex Bit Socket This 1/2in drive 5mm hex bit socket is built for controlled fastening where extra reach helps. The 150mm overall length provides access in deeper or recessed areas while maintaining a stable 1/2in drive interface for consistent torque transfer. Made from high speed steel with anti-corrosive properties, it's designed for long-term durability in professional environments. Permanently stamped size markings support faster identification and cleaner tool organization in drawers, carts, and kits. Key Benefits 1/2in drive with 5mm hex bit for common hex fastener service. 150mm overall length improves reach and control in recessed access points. High speed steel construction delivers strength, durability, and anti-corrosive performance. Securely attached, interchangeable bit socket design supports reliable day-to-day use. Permanently stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards for dependable fit and consistent quality. SKU 408+2635 is designed for professional technicians who need repeatable results from a hex bit socket under heavy use. With its long profile, durable steel build, and clear size marking, it supports efficient workflow while maintaining the reliability expected in a professional hand tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.