Shop GENIUS TOOLS
Create Account
1/2in Dr. M5 Triple Square Bit Socket 150mmL
- Mfr # 408+8605
- Zoro # G423581626
product price:Â
$
11.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+8605
- Zoro #
- G423581626
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M5 Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 408+8605 Professional Bit Socket This 1/2in drive M5 triple square bit socket is built for controlled fastener engagement where a longer reach helps access recessed hardware. The 150mm overall length (5.91 inches) supports improved clearance around surrounding components while maintaining a secure bit-to-socket connection. Made from high speed steel for strength and durability, it also offers anti-corrosive properties for demanding shop conditions. Clearly stamped size markings keep identification fast and consistent when organizing drawers, trays, or mobile tool setups. Key Benefits 1/2in drive M5 triple square bit socket for precise fastener fit. 150mm (5.91in) overall length helps reach recessed or obstructed fasteners. High speed steel construction supports strength, durability, and anti-corrosion properties. Stamped size markings provide permanent, quick identification during tool organization. Securely attached, interchangeable bit socket design built for professional technician demands. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed for professional-grade service work, this bit socket balances reach, durability, and easy identification in one streamlined tool. It is well-suited for technicians who rely on repeatable fit and dependable attachment under regular heavy use, while keeping tool selection efficient and organized.