Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/16in Hand Socket 12-Point
- Mfr # 373210
- Zoro # G623579997
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 373210
- Zoro #
- G623579997
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 5/16 Inch 12-Point 3/8 Inch Drive High-Precision Chrome Finish - 373210 Hand Socket This 5/16 inch, 12-point hand socket is built for accurate engagement on compatible fasteners and smooth use with 3/8 inch drive ratchets, extensions, and related tooling. The compact 28mm (1.1 inch) length helps when space is limited while keeping handling predictable. Made from chromium-vanadium steel alloy and finished with a chrome polished surface, it is designed for long service life under professional use. Size markings are stamped for quick identification and lasting organization in drawers, rails, or cases. Key Benefits 5/16 inch 12-point profile helps achieve a secure, precise fastener fit. 3/8 inch drive size offers broad compatibility with common hand tool setups. Overall 28mm (1.1 inch) length supports access in tighter working areas. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish resists corrosion and maintains a clean professional appearance. Stamped size marking provides permanent, easy identification for faster tool selection. Meets or exceeds ANSI standards for dependable performance and consistent quality. Designed and made for professional technicians, this socket focuses on durability, finish protection, and easy identification without adding bulk.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.