Shop GENIUS TOOLS
Create Account
1/4in Dr. 9/32in(12 pt.) Hand Socket
- Mfr # 272509
- Zoro # G923579093
product price:Â
$
1.56
/ea
Sold in multiples of 4 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272509
- Zoro #
- G923579093
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 9/32 Inch 12-Point 1/4 Inch Drive Durable Chrome Finish - 272509, Hand Socket This 9/32 inch, 12-point hand socket is built for controlled, accurate fastening with a 1/4 inch drive. The compact 25mm overall length (0.98 inches) helps you work where space is limited while maintaining a secure connection to compatible ratchets and extensions. Manufactured from chromium-vanadium steel alloy and finished with a tough chrome polish, it balances strength with corrosion resistance. Clear, stamped size markings support fast identification and better tool organization in busy professional environments. Key Benefits 12-point socket design helps deliver a secure fit on compatible fasteners. 1/4 inch drive size works with many ratchets and extension setups. 25mm overall length supports access and control in tighter working areas. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Chrome polished finish adds protection while resisting corrosion during heavy use. Stamped size markings enable fast identification and long-term tool organization. SKU 272509 is designed and made for professional technicians who rely on consistent fit, finish, and durability over years of service. With its corrosion-resistant construction, clear markings, and ANSI-aligned performance, it's a dependable choice for daily hand-tool work and organized socket storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.