Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/16in Swivel Impact Socket
- Mfr # 480024
- Zoro # G523582899
original price:Â $15.98 , new price: $14.38 , 10 percent off
new price:Â
$
14.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480024
- Zoro #
- G523582899
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 7/16 Inch, 1/2 Inch Drive, Heavy-Duty, High-Torque Performance - 480024 impact socket This 1/2 inch drive 7/16 inch swivel impact socket is built for controlled movement and reliable engagement on fasteners when access is limited. The swivel design supports a full range of motion to help align the socket in tight, hard-to-reach areas without sacrificing strength. Manufactured from chromium-vanadium steel alloy and finished with a matte black oxide coating, it is engineered for durability and corrosion resistance. Heat treatment through oil quenching contributes to a tough exterior and strong inner core, supporting long-term professional use. Key Benefits Swivel head provides a full range of motion in tight spaces. 1/2 inch drive with 7/16 inch size for impact-rated fastening tasks. 66mm overall length balances reach, clearance, and maneuverability. Chromium-vanadium steel alloy adds strength, durability, and anti-corrosive properties. Oil-quenched heat treatment supports tough exterior and superior inner core strength. Matte black oxide coating improves durability and helps resist corrosion. Permanently stamped size marking enables fast identification and better tool organization. SKU 480024 offers a dependable combination of swivel access, impact durability, and clear size identification for consistent shop performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.