Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/16in Hex Bit Socket 110mmL
- Mfr # 414+3528
- Zoro # G923579291
product price:Â
$
18.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 414+3528
- Zoro #
- G923579291
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/16 Inch Size 1/2 Inch Drive 110mm Length Durable Construction - 414+3528, Hex Bit Socket This 1/2in drive 7/16in hex bit socket is built for technicians who need consistent fit, clear size identification, and dependable durability. With a 110mm (4.33in) overall length, it helps reach fasteners in tighter or recessed locations while maintaining stable engagement. Made from High Speed Steel for strength, durability, and anti-corrosive properties, it's designed to handle heavy, repeated shop use. Size markings are permanently stamped for quick selection and better tool organization. Key Benefits 1/2in drive with 7/16in hex bit for common professional fastening tasks. 110mm (4.33in) overall length improves access to hard-to-reach fasteners. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Securely attached, interchangeable bit socket design supports rigorous technician use. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for consistent quality and performance expectations. SKU 414+3528 is a professional-grade hex bit socket engineered for long-term reliability under heavy use. With durable High Speed Steel construction, ANSI-aligned quality, and clear stamped sizing, it supports efficient workflow and dependable results when precision and repeatability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.