Shop GENIUS TOOLS
Create Account
3/8in Dr. M14 Triple Square Bit Socket 110mmL
- Mfr # 344+8514
- Zoro # G723579965
original price:Â $16.60 , new price: $14.94 , 10 percent off
new price:Â
$
14.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 344+8514
- Zoro #
- G723579965
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M14 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 344+8514 Professional Bit Socket This 3/8 inch drive M14 triple square bit socket is built for consistent fit and dependable torque transfer in professional service work. The 110mm overall length (4.33 inches) helps with reach while maintaining control in confined areas. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it is designed to stand up to repeated use. Clear, stamped size markings support fast identification and better tool organization. Key Benefits 3/8 inch drive M14 triple square bit socket for secure fastener engagement. 110mm (4.33 inch) overall length balances access, reach, and control. High speed steel construction supports high strength and long service life. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size markings provide permanent, easy identification during tool selection. Bit socket is securely attached and interchangeable for reliable daily use. Meets or exceeds ANSI standards for dependable quality and consistency. Designed for professional technicians, this bit socket is built to handle rigorous, repetitive workloads without compromising performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.