Shop GENIUS TOOLS
Create Account
1/4ft Dr. T-25 Pentacle Bit Socket 45mmL
- Mfr # 208+5025
- Zoro # G623579171
product price:Â
$
4.47
/ea
Sold in multiples of 2 for
$8.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5025
- Zoro #
- G623579171
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-25 Size 1/4 Inch Drive 45mm Length Durable Steel Construction - 208+5025, Professional Bit Socket This 1/4in drive T-25 pentacle bit socket is built for controlled fastening where consistent engagement and dependable fit matter. With a 45mm (1.77in) overall length, it supports access and stability in compact working areas while maintaining a practical profile for everyday service work. Manufactured from High Speed Steel for strength and anti-corrosive properties, it is designed to handle demanding shop conditions. Clear, permanently stamped size markings help keep tool selection fast and organized, especially when working across multiple bit sizes. Key Benefits 1/4in drive T-25 pentacle bit socket for precise, repeatable fastener engagement. 45mm (1.77in) overall length balances access, control, and compact handling. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Bit socket design is securely attached and interchangeable for dependable daily use. Permanently stamped size marking supports quick identification and better tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional technicians, this bit socket emphasizes durability, clear identification, and reliable performance under repeated use. Its combination of a fixed 45mm length, High Speed Steel build, and ANSI-aligned quality makes it a consistent choice for service environments where tools are expected to hold up over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.