Shop GENIUS TOOLS
Create Account
3/8in Dr. M6 Triple Square Bit Socket 110mmL
- Mfr # 308+8506
- Zoro # G323578597
product price:Â
$
8.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+8506
- Zoro #
- G323578597
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M6 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 308+8506, Triple Square Bit Socket This 3/8in drive M6 triple square bit socket is built for controlled, repeatable fastening where a triple square profile is required. With a 110mm (4.33in) overall length, it helps provide added reach in tighter or recessed access points while keeping a secure bit-to-socket connection. Made from high speed steel for strength, durability, and anti-corrosive properties, the tool is designed for professional technicians who need consistent performance under heavy use. Size markings are stamped for fast identification and long-term organization in the toolbox. Key Benefits 3/8in drive M6 triple square bit socket supports precise, consistent engagement. 110mm (4.33in) overall length improves access in tight or recessed areas. High speed steel construction provides strength, durability, and anti-corrosive protection. Securely attached, interchangeable bit socket design handles rigorous professional shop demands. Stamped size markings enable quick identification and better long-term tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 308+8506 is designed to fit professional workflows: durable materials, clear identification, and a form factor that supports access where standard-length sockets can be inconvenient. Built for repeated service work, it emphasizes reliable performance, corrosion resistance, and compliance with recognized ANSI requirements for quality and safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.