Shop GENIUS TOOLS
Create Account
1/4in Dr. T-20 Tamperproof Star Bit Socket 100mmL
- Mfr # 208+7520
- Zoro # G423578541
product price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7520
- Zoro #
- G423578541
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-20 Size 1/4 Inch Drive 100mm Length Durable S2 Steel - 208+7520, Professional Bit Socket This 1/4in drive T-20 tamperproof star bit socket is built for controlled fastener engagement where a longer reach helps maintain access and alignment. The 100mm overall length supports work in tighter spaces while keeping the drive end clear for stable ratcheting. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it's designed for consistent performance in professional toolkits. The size marking is permanently stamped to simplify organization and quick identification during service work. Key Benefits 1/4in drive T-20 tamperproof star bit socket for secure fastener engagement. 100mm overall length provides added reach without sacrificing control. High speed steel construction delivers strength, durability, and anti-corrosive performance. Stamped size marking supports fast identification and better tool organization. Bit socket is securely attached and interchangeable for professional technician demands. Meets or exceeds ANSI standards for consistent, reliable tool performance. Designed for professional-grade service environments, this bit socket focuses on dependable fit, long-term durability, and straightforward identification. It's a practical choice when you need a tamperproof T-20 profile in a 1/4in drive format, with the added reach of a 100mm body and standards-aligned quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.