Shop GENIUS TOOLS
Create Account
1/2in Dr. T-30 Star Bit Socket 110mmL
- Mfr # 408+6530
- Zoro # G223583189
product price:Â
$
10.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+6530
- Zoro #
- G223583189
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-30 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 408+6530, Star Bit Socket This 1/2 inch drive T-30 star bit socket is built for precise fastener engagement and consistent performance in shop and field work. The 110mm overall length helps access recessed or hard-to-reach Torx-style fasteners while maintaining a stable fit. Designed for professional technicians, the bit is securely attached and interchangeable within compatible socket systems. Size markings are stamped for fast identification, supporting better organization and fewer selection errors during repeated service tasks. Key Benefits 1/2 inch drive T-30 star bit socket for accurate, repeatable fastening. 110mm overall length provides added reach for deeper or recessed fasteners. Made from high speed steel for strength, durability, and anti-corrosive properties. Stamped size identification supports faster tool selection and better drawer organization. Securely attached, interchangeable bit design built for rigorous professional technician use. Meets or exceeds ANSI standards for dependable fit and performance expectations. SKU 408+6530 is a professional-grade bit socket intended for long-term, heavy-use environments. Its durable steel construction and corrosion resistance help maintain reliability over time, while the clear size stamping and standardized performance requirements support efficient, repeatable work across a wide range of service and maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.