Shop GENIUS TOOLS
Create Account
1/4in Dr. T-40 Star Bit Socket 70mmL
- Mfr # 208+6340
- Zoro # G423579197
product price:Â
$
6.03
/ea
Sold in multiples of 2 for
$12.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6340
- Zoro #
- G423579197
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-40 Size 1/4 Inch Drive 70mm Length Durable S2 Steel - 208+6340, Star Bit Socket This 1/4in drive T-40 star bit socket is built for consistent fit and dependable torque transfer in professional hand tool setups. With a 70mm (2.76in) overall length, it helps reach fasteners where standard-length bit sockets may be less accessible. Designed for long service life, the bit socket is made from high-speed steel for strength, durability, and anti-corrosive properties. Size markings are stamped on the socket for quick identification during tool organization and routine work. Key Benefits 1/4in drive T-40 star bit socket for secure, accurate fastener engagement. 70mm overall length improves access while maintaining control in tight spaces. High-speed steel construction supports high strength, durability, and corrosion resistance. Permanently stamped size marking makes identification fast during tool organization. Bit socket design is securely attached, interchangeable, and technician-ready for daily use. Meets or exceeds ANSI standards established by the American National Standards Institute. What's Included 1pc bit socket (T-40 star, 1/4in drive, 70mm length) SKU 208+6340 is a professional-grade star bit socket intended for heavy, repeat use where durability and clear size identification matter. The combination of standardized performance, anti-corrosive high-speed steel, and a 70mm reach makes it a practical addition to an organized 1/4in drive bit socket set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.