Shop GENIUS TOOLS
Create Account
3/8in Dr. T-27 Pentacle Bit Socket 76mmL
- Mfr # 308+5227
- Zoro # G323580002
product price:Â
$
6.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5227
- Zoro #
- G323580002
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-27 Size 3/8 Inch Drive 76mm Length Durable S2 Steel - 308+5227 Professional Bit Socket This 3/8in drive T-27 pentacle bit socket is built for accurate fastener engagement and consistent fit. The 76mm overall length (2.99 inches) helps provide a practical balance of reach and control when working in confined or partially obstructed areas. Constructed from high speed steel for strength and durability, it also features anti-corrosive properties to help resist wear in demanding shop conditions. Permanently stamped size markings support quick identification and cleaner tool organization during routine service work. Key Benefits 3/8in drive T-27 pentacle bit socket for precise, reliable fastener engagement. 76mm (2.99in) overall length balances reach and control in tight spaces. High speed steel construction provides strength, durability, and long service life. Anti-corrosive properties help maintain performance in harsh working environments. Permanently stamped size markings enable fast identification and better tool organization. Securely attached, interchangeable bit socket design supports rigorous professional technician use. Meets or exceeds ANSI standards for dependable, professional-grade performance. It's a straightforward addition to a 3/8in drive setup when T-27 pentacle fasteners are part of the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.