1/2in Dr. 7/16in Hex Bit Socket 80mmL
- Mfr # 414+3328
- Zoro # G623579119
original price:Â $11.19 , new price: $10.07 , 10 percent off
new price:Â
$
10.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 414+3328
- Zoro #
- G623579119
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/16 Inch Size 1/2 Inch Drive 80mm Length Durable Construction - 414+3328 Professional Hex Bit Socket This 1/2in drive hex bit socket is built for technicians who need consistent fit, reach, and durability in a dedicated 7/16in hex size. With an overall length of 80mm (3.15in), it provides added access while staying compatible with standard 1/2in drive ratchets and torque tools. Constructed from high speed steel, it delivers the strength expected in professional hand tools and helps resist corrosion in demanding shop environments. Clear, permanently stamped size markings support fast identification and more organized tool storage. Key Benefits 7/16in hex bit socket on 1/2in drive for secure engagement. 80mm (3.15in) overall length improves reach in tight-access fasteners. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help maintain performance in harsh working conditions. Permanently stamped sizing enables quick identification and better tool organization. Bit is securely attached yet interchangeable for serviceability and flexibility. Designed for professional-grade use, this hex bit socket is made to handle rigorous day-to-day workloads while keeping sizing easy to identify at a glance. Its combination of 1/2in drive compatibility, 80mm length, and durable materials supports reliable torque transfer and repeatable results across demanding applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.