Shop GENIUS TOOLS
Create Account
1/4in Dr. T-15 Pentacle Bit Socket 100mmL
- Mfr # 208+5415
- Zoro # G723578708
original price:Â $8.70 , new price: $7.83 , 10 percent off
new price:Â
$
7.83
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5415
- Zoro #
- G723578708
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-15 Size 1/4 Inch Drive 100mm Length Durable Steel - 208+5415, Bit Socket Tool This 1/4in drive T-15 pentacle bit socket is built for precise fastening where consistent fit and dependable torque transfer matter. The 100mm overall length helps access recessed fasteners while keeping the tool stable on the drive end. Made from high speed steel for strength and durability, it also offers anti-corrosive properties for longer service life. Size markings are stamped directly on the socket for quick identification and cleaner tool organization. Key Benefits 1/4in drive T-15 pentacle bit socket supports accurate, repeatable fastener engagement. 100mm overall length improves reach and access in tight or recessed areas. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Bit socket is securely attached and interchangeable for reliable, effective operation. Stamped size markings provide permanent, easy identification for faster tool selection. Designed for professional technicians, this bit socket is built to handle heavy use while staying easy to identify and organize. The combination of a longer 100mm profile, high speed steel strength, and ANSI-aligned quality makes it a dependable choice for maintaining consistent performance across repeated fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.