Shop GENIUS TOOLS
Create Account
3/8in Dr. T-50 Tamperproof Star Bit Socket 50mmL
- Mfr # 310+7150
- Zoro # G023581972
original price:Â $6.20 , new price: $5.58 , 10 percent off
new price:Â
$
5.58
/ea
Sold in multiples of 2 for
$11.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+7150
- Zoro #
- G023581972
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-50 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 310+7150, Tamperproof Torx Bit Socket SKU: 310+7150. This tamperproof star (T-50) bit socket is built for 3/8 inch drive hand tools and designed to keep fastener engagement secure. With a 50mm (1.97 inch) overall length, it offers a compact reach profile suited to controlled, repeatable work. Manufactured from high speed steel for strength, durability, and anti-corrosive properties, the bit is securely attached while remaining interchangeable. Size markings are stamped directly onto the socket for quick identification and long-term tool organization. Key Benefits T-50 tamperproof star profile supports secure engagement on tamper-resistant fasteners. 3/8 inch drive compatibility integrates with common ratchets, extensions, and torque tools. 50mm overall length balances access and control in tight or crowded spaces. High speed steel construction delivers high strength with anti-corrosive properties. Stamped size markings provide permanent identification for faster tool selection. Bit is securely attached yet interchangeable for dependable, serviceable performance. Meets or exceeds ANSI standards for consistent fit and quality expectations. Designed for professional technicians and demanding shop environments, this socket focuses on dependable fit, durability, and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.