Shop GENIUS TOOLS
Create Account
3/4in Dr. 46mm Deep Impact Socket
- Mfr # 649546
- Zoro # G923580778
product price:Â
$
63.28
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649546
- Zoro #
- G923580778
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 46mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649546 Impact Socket This 46mm deep impact socket is built for high-torque work where fit, strength, and long service life matter. The 6-point design helps maintain a secure grip on fasteners, supporting consistent engagement during demanding jobs. Made from Chromium Molybdenum Alloy Steel, it combines strength with anti-corrosive properties. A heat-treated construction through oil quenching, plus a matte black oxide coating, provides a tough exterior and a strong inner core for professional, repeat use. Key Benefits 46mm deep, 6-point profile helps reduce rounding and improves fastener grip. 3/4 inch drive size with 95mm overall length for added reach. Chrome molybdenum alloy steel delivers high strength and impact durability. Anti-corrosive material properties help maintain performance in harsh working conditions. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds exterior protection suited to heavy-duty use. Permanently stamped size marking improves organization and quick identification. SKU: 649546. Built as professional grade, it is designed for technicians who need reliable fit, durable materials, and long-term performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.