1/2in Dr. 72 Teeth Flex Head Ratchet
- Mfr # 484464P
- Zoro # G523581311
product price:Â
$
64.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 484464P
- Zoro #
- G523581311
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flex Head Ratchet 1/2 Inch Drive 72 Teeth High Precision Durable Handle - 484464P Professional Ratchet Built for frequent shop use, this 1/2in drive flex head ratchet combines a 72-tooth mechanism with a reversible head for controlled, repeatable fastener work. The comfort-grip rubber handle helps maintain a steady hold, while the 430mm overall length supports added leverage when needed. Constructed from Chromium-vanadium steel alloy, it is designed for strength, durability, and anti-corrosive performance. The flex head provides up to 180 degrees of movement to improve access around obstructions and in tight working angles. SKU: 484464P. Key Benefits 1/2in drive size fits common sockets for professional and general service work. 72-tooth ratcheting action supports smaller swing arcs in restricted areas. Reversible mechanism allows quick direction changes without removing the socket. Flex head offers up to 180-degree movement to reach awkward fasteners. 430mm length provides leverage while keeping hand position comfortable and stable. Chromium-vanadium steel alloy resists corrosion and supports high-strength use. Designed and made for professional technicians, this ratchet emphasizes durability in the internal components for high-usage environments. The combination of comfort grip handling, flexible head movement, and a fine-tooth drive helps reduce repositioning time and improves control when working in tight spaces or around nearby parts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.