Shop GENIUS TOOLS
Create Account
3/4in Dr. Sliding T-Head
- Mfr # 680060H
- Zoro # G823579858
product price:Â
$
30.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 680060H
- Zoro #
- G823579858
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Sliding T-Head Wrench 3/4 Inch Drive Heavy-Duty Steel Construction for Versatile Socket Applications - 680060h Sliding T-Handle Wrench This 3/4in drive sliding T-handle is built for technicians who need controlled leverage and fast positioning on large-drive sockets. The 500mm overall length provides reach, while the sliding head lets you shift the handle position for better access around obstacles and in tighter working areas. Manufactured from chromium-vanadium steel alloy, it is designed for strength, durability, and corrosion resistance. Size markings are stamped for clear identification, and the tool is made to meet or exceed ANSI standards for dependable shop use. Key Benefits 3/4in drive sliding T-handle provides adjustable leverage and improved socket control. 500mm overall length balances reach and strength for demanding hand-tool work. Sliding head offers a high degree of movement for hard-to-reach fasteners. Chromium-vanadium steel alloy construction supports high strength and long service life. Anti-corrosive properties help resist wear in frequent-use, harsh shop environments. Permanently stamped size markings improve organization and quick identification on the job. SKU 680060H is a professional-grade choice for anyone standardizing a 3/4in drive setup with durable hand tools. The sliding T-head design helps reduce repositioning time while maintaining control, and the long shank supports access where shorter handles fall short.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.