Shop GENIUS TOOLS
Create Account
1/4in Dr. 72 Teeth Flex Head Ratchet
- Mfr # 282262
- Zoro # G323579648
original price:Â $32.85 , new price: $29.57 , 9 percent off
new price:Â
$
29.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282262
- Zoro #
- G323579648
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flex Head Ratchet 1/4 Inch Drive 72 Teeth Precision Mechanism - 282262 Professional Hand Tool This 1/4in drive flex head ratchet is built for controlled fastening in tight, awkward spaces. The 72-tooth precision mechanism delivers fine movement for small swing-arc work, while the flex head provides angle access when straight-on turning is limited. With a 170mm (6.69in) overall length, it balances compact reach with usable leverage. The metal handle and Chromium-vanadium steel alloy construction support durability and anti-corrosive performance for frequent shop use. Key Benefits 72-tooth precision mechanism supports efficient turning with minimal handle swing. Flex head delivers up to 180 degrees of movement for restricted access. 1/4in inch drive size fits common sockets for detailed, small-fastener work. 170mm (6.69in) length helps reach confined areas without excess bulk. Chromium-vanadium steel alloy improves strength and resists corrosion over time. Internal components designed for high usage from professional technicians. Meets or exceeds ANSI standards for consistent quality and performance. Designed for professional technicians, it's a practical choice when durability, access angles, and a fine-tooth ratcheting feel matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.