Shop GENIUS TOOLS
Create Account
1/2in Dr. 72 Teeth Reversible Ratchet
- Mfr # 480472P
- Zoro # G623580931
original price:Â $50.12 , new price: $45.11 , 10 percent off
new price:Â
$
45.11
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480472P
- Zoro #
- G623580931
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Reversible Ratchet 1/2 Inch Drive 72 Teeth High Precision Durable Handle - 480472P Professional Ratchet This 1/2in drive reversible ratchet is built for controlled fastening and removal with a fine-tooth mechanism. The 72-tooth design supports smooth engagement and helps maintain steady progress when working in tighter swing-arc conditions. Constructed from chromium-vanadium steel alloy and finished for anti-corrosive protection, it is made to hold up under regular shop use. The plastic handle is shaped for a secure, comfortable grip during longer jobs. Key Benefits 72-tooth reversible mechanism supports smooth operation and precise control. 1/2in inch drive size fits common sockets for professional service work. 275mm (10.83in) overall length balances leverage with handling comfort. Plastic handle helps reduce hand fatigue and improves grip security. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding work environments. Meets or exceeds ANSI standards for dependable, consistent performance. SKU: 480472P.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.