Shop GENIUS TOOLS
Create Account
1/4in Dr. Hinge Handle, 150mmL
- Mfr # 280226A
- Zoro # G723581579
original price:Â $16.43 , new price: $14.79 , 9 percent off
new price:Â
$
14.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280226A
- Zoro #
- G723581579
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hinge Handle 1/4 Inch Drive Durable Steel Construction Compact Design - 280226A 1/4in Drive Hinge Handle This 1/4in drive hinge handle is built for controlled hand operation where angle adjustment matters. The hinge design provides up to 180 degrees of movement to help position the handle for better access, while the knurled grip supports steady handling during repeated use. Made from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for long-term durability. Key Benefits 1/4in inch drive size supports compatibility with common sockets and accessories. Hinged head provides 180-degree movement to adjust access in different positions. Chromium-vanadium steel alloy delivers strength and durability with anti-corrosive properties. Knurled metal handle improves grip, control, and handling consistency during work. Meets or exceeds ANSI standards for dependable performance and quality expectations. Designed for professional technicians and built for heavy-use environments, this hinge handle emphasizes durability, control, and positioning flexibility. The combination of a strong steel alloy body, secure knurled grip, and wide hinge movement helps maintain precision when access and tool angle need quick adjustment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.