1/2in Dr. Hinge Handle w/ comfort grip handle 420mml
- Mfr # 480446S
- Zoro # G323583171
product price:Â
$
42.44
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480446S
- Zoro #
- G323583171
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hinge Handle 1/2 Inch Drive Comfort Grip 420mm Length Durable Steel - 480446S 1/2in Drive Hinge Handle This 1/2in drive hinge handle is built for controlled leverage and adjustable access when working with sockets. With a 420mm (16.5in) overall length and 180-degree movement, it helps you position the handle angle to suit the space you have. Made from chromium-vanadium steel alloy with anti-corrosive properties, it's designed for strength and durability. The cushioned comfort grip improves control while helping reduce hand fatigue during extended use. Key Benefits 1/2in drive hinge handle provides versatile leverage for socket-driven work. 420mm (16.5in) length balances reach and control in tight areas. 180-degree movement lets you set the handle angle for better access. Chromium-vanadium steel alloy delivers high strength and long tool life. Anti-corrosive properties help maintain performance in demanding shop conditions. Cushioned comfort grip improves handling, control, and user comfort over time. SKU 480446S is designed for professional technicians and built for heavy-use environments where reliable fit, strength, and handling matter. The combination of durable steel construction, comfortable grip, and adjustable hinge action supports consistent performance across a wide range of service and maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.