Shop GENIUS TOOLS
Create Account
3/8in Dr. Bent Handle Flex Head Ratchet
- Mfr # 383383L
- Zoro # G223583059
product price:Â
$
49.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383383L
- Zoro #
- G223583059
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flex Head Ratchet 3/8 Inch Drive Bent Handle Long Reach - 383383L Professional Ratchet SKU: 383383L. This 3/8in drive bent-handle flex head ratchet is built for controlled turning in tight or obstructed areas. The long reach 270mm (10.63in) body and offset comfort handle help position the drive end where straight-handle ratchets struggle. Constructed from Chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. The flex head provides up to 180 degrees of additional movement, improving access when fasteners sit at awkward angles. Key Benefits 3/8in drive bent-handle ratchet improves access around nearby components and obstructions. 270mm (10.63in) long reach helps extend to recessed or hard-to-reach fasteners. Flex head adds 180 degrees of movement for better angles in confined spaces. Offset comfort handle supports improved positioning and clearance during ratcheting. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive protection. Meets or exceeds ANSI standards for dependable professional tool performance. Designed and made for professional technicians, this ratchet focuses on practical accessibility: the bent handle and flex head work together to maintain engagement when space is limited. With durable alloy construction and ANSI-aligned performance, it's a reliable choice for long-term, heavy-use service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.