Shop GENIUS TOOLS
Create Account
1/2in Dr. 72 Teeth Rotor Reversible Ratchet
- Mfr # 481804P
- Zoro # G423579258
original price:Â $83.79 , new price: $75.41 , 10 percent off
new price:Â
$
75.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 481804P
- Zoro #
- G423579258
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Wrench 1/2 Inch Drive 72 Teeth Rotor High Precision Durable - 481804P Ratchet Wrench Built for routine shop use, this 1/2in drive rotor ratchet combines a 72-tooth mechanism with a reversible direction switch for controlled fastening in a wide range of service tasks. The plastic handle is shaped for a secure grip and steadier handling during repeated cycles. With a 320mm (12.6in) overall length and Chromium-vanadium steel alloy construction, it balances reach, strength, and corrosion resistance. Key Benefits 72-tooth rotor delivers a smooth, precise ratcheting action for controlled work. Reversible ratchet mechanism supports quick direction changes during fastening and removal. 1/2in drive size fits common sockets used in professional automotive and mechanical service. 320mm (12.6in) length provides practical reach while maintaining good hand control. Chromium-vanadium steel alloy offers high strength and long-term durability. Anti-corrosive properties help the tool withstand demanding shop environments over time. SKU: 481804P. Designed for professional technicians, this ratchet is built for heavy-use service environments where consistent engagement and dependable materials matter. The combination of a durable steel alloy body, ergonomic plastic handle, and a high-tooth-count rotor supports efficient work while helping reduce hand fatigue during extended jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.