1/2in Dr. T-Handle ( Universal Joint), 700mm Shank Length
- Mfr # 427004U
- Zoro # G223584032
product price:Â
$
33.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427004U
- Zoro #
- G223584032
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools T-Handle Universal Joint Wrench 1/2 Inch Drive 700mm Extra Long Shank Heavy Duty - 427004U T-Handle Wrench This 1/2in drive T-handle wrench is built for controlled turning force and improved access when standard handles fall short. The extra-long 700mm shank and universal joint design help you work around obstructions and align with fasteners in tight, awkward positions. Made from chromium-vanadium steel alloy for strength and durability, it also features anti-corrosive properties for long service life. Size markings are permanently stamped for quick identification and better tool organization in professional environments. Key Benefits 1/2in drive T-handle with universal joint for flexible fastener engagement. 700mm (27.56in) extra-long shank improves reach in confined spaces. High-degree joint movement helps align to difficult-to-reach fasteners. Chromium-vanadium steel alloy construction supports heavy-duty professional use. Anti-corrosive properties help resist rust and extend tool life. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards for dependable shop-level performance. SKU 427004U is designed for technicians who need reach, adjustability, and strength in one T-handle. The combination of a 1/2in drive interface, universal joint articulation, and extra-long shank supports efficient work where access is restricted, while durable materials and clear markings help it hold up to daily, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.