Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/32in Hex Bit Socket 110mmL
- Mfr # 408+3514
- Zoro # G123580066
product price:Â
$
10.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+3514
- Zoro #
- G123580066
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/32 Inch Size 1/2 Inch Drive 110mm Length Durable Alloy Steel - 408+3514 Professional Hex Bit Socket This 1/2in drive 7/32in hex bit socket is built for controlled fastening where consistent fit and reach matter. With an overall length of 110mm (4.33in), it helps access recessed or tight areas while maintaining stable engagement through a 1/2in drive connection. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it is designed for long-term service in demanding tool environments. Permanently stamped size markings support quick identification when working across multiple bit sockets. Key Benefits 1/2in drive hex bit socket with 7/32in bit size compatibility. 110mm (4.33in) overall length improves access in tight spaces. High speed steel construction delivers strength with anti-corrosive properties. Permanently stamped sizing supports fast, accurate tool selection on the job. Securely attached, interchangeable bit design built for rigorous technician use. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this bit socket balances reach, durability, and dependable fit. The clearly stamped size marking supports organized storage and efficient workflows, while the high-speed steel build helps maintain performance under repeated heavy use in professional tool setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.