Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/4in Hex Bit Socket 190mmL
- Mfr # 424+3748
- Zoro # G423583071
original price:Â $34.42 , new price: $30.98 , 9 percent off
new price:Â
$
30.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424+3748
- Zoro #
- G423583071
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/4 Inch Size 1/2 Inch Drive 190mm Length Durable S2 Steel - 424+3748, Hex Bit Socket This 1/2in drive hex bit socket is built for controlled fastening where a 3/4in hex bit size and added reach matter. With a 190mm (7.48in) overall length, it helps access recessed fasteners while maintaining a secure, square-drive connection. Designed for professional technicians, it focuses on durability, quick identification, and dependable fitment in day-to-day service work. The size markings are stamped for long-term readability, supporting cleaner tool organization and faster selection at the box. Key Benefits 1/2in drive with 3/4in hex bit socket for compatible fastening systems. 190mm (7.48in) overall length improves reach to deeper or recessed fasteners. Made from High Speed Steel for strength, durability, and anti-corrosive performance. Stamped size markings provide permanent, easy identification during tool changes. Securely attached, interchangeable bit socket design supports consistent professional use. Meets or exceeds ANSI standards for reliable fit and performance expectations. SKU 424+3748 is intended for heavy-use environments where durability and repeatable results are expected. The combination of long length, clear markings, and standards compliance supports efficient workflow without sacrificing strength or corrosion resistance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.