Shop GENIUS TOOLS
Create Account
1/2in Dr. T-70 Star Bit Socket 80mmL
- Mfr # 444+6370
- Zoro # G923583847
original price:Â $12.23 , new price: $11.01 , 9 percent off
new price:Â
$
11.01
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+6370
- Zoro #
- G923583847
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-70 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 444+6370, Star Bit Socket This 1/2 inch drive T-70 star bit socket is built for controlled torque transfer and consistent bit engagement. With an 80mm (3.15 inch) overall length, it helps reach fasteners while keeping the socket profile practical for everyday service work. Made from high speed steel with anti-corrosive properties, the socket is designed for strength and long-term durability. Size markings are permanently stamped for quick identification and better tool organization in the shop. Key Benefits 1/2 inch drive T-70 star bit socket for secure, accurate fastener engagement. 80mm overall length (3.15 inches) supports access without excessive extension. High speed steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help protect the socket in demanding work environments. Permanently stamped size markings speed identification and improve tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards for dependable, professional-grade performance. The combination of clear size stamping, durable steel construction, and ANSI-aligned quality makes it a dependable addition to a professional hand tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.