Shop GENIUS TOOLS
Create Account
3/8in Dr. T-30 Tamperproof Star Bit Socket 110mmL
- Mfr # 308+7530
- Zoro # G923580969
product price:Â
$
9.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7530
- Zoro #
- G923580969
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-30 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 308+7530, Professional Bit Socket This 3/8in drive T-30 tamperproof star bit socket is built for consistent engagement on tamperproof fasteners and dependable torque transfer. The 110mm overall length helps reach recessed hardware while maintaining control with standard 3/8in drive tools. Made from high speed steel for strength, durability, and anti-corrosive properties, it's designed around the demands of professional technicians. Permanent, stamped size markings support faster identification and better tool organization in busy service environments. Key Benefits 3/8 inch drive T-30 tamperproof star bit socket for secure fastener engagement. 110mm overall length provides added reach without sacrificing control. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help maintain performance through repeated shop use. Stamped size markings enable quick identification and cleaner tool organization. Interchangeable, securely attached bit design supports reliable, repeatable performance. Meets or exceeds ANSI standards for professional-grade fit and function. SKU 308+7530 is built for technicians who need a dependable T-30 tamperproof solution in a 3/8in drive format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.