Shop GENIUS TOOLS
Create Account
1/4in Dr. 7/32in Hex Bit Socket 70mmL
- Mfr # 208+3314
- Zoro # G123579213
original price:Â $5.33 , new price: $4.80 , 9 percent off
new price:Â
$
4.80
/ea
Sold in multiples of 2 for
$9.60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3314
- Zoro #
- G123579213
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/32 Inch Size 1/4 Inch Drive 70mm Length Durable Construction - 208+3314 Hex Bit Socket This 7/32in hex bit socket is built for precise fastening and reliable fitment on a 1/4in drive system. With a 70mm (2.76in) overall length, it helps reach recessed fasteners while maintaining controlled engagement during service work. Manufactured from high speed steel for strength, durability, and anti-corrosive properties, it is intended for professional technicians and heavy, repeated use. Size markings are stamped for fast identification and better tool organization in drawers, carts, and cases. Key Benefits 7/32in hex bit size supports accurate fit and reduced fastener damage. 1/4in drive compatibility integrates easily with common ratchets and extensions. 70mm length (2.76in) helps access fasteners in tighter or recessed areas. High speed steel construction delivers high strength with anti-corrosive protection. Permanently stamped size markings simplify identification and tool organization. Securely attached yet interchangeable bit socket design supports reliable, effective service. Built to meet demanding shop conditions, this hex bit socket combines durable materials, clear markings, and a practical length for everyday maintenance and repair. It is designed for professional-grade performance while staying consistent with established ANSI expectations and backed coverage against manufacturer defects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.