1/2in Dr. 7/32in Hex Bit Socket 55mmL
- Mfr # 408+3114
- Zoro # G523579868
product price:Â
$
6.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+3114
- Zoro #
- G523579868
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/32 Inch Size 1/2 Inch Drive 55mm Length Durable Alloy Steel - 408+3114, Hex Bit Socket This 1/2 inch drive hex bit socket is built for technicians who need consistent fit and dependable engagement on 7/32 inch hex fasteners. With a 55mm (2.17 inch) overall length, it balances reach and control while staying compact in a standard socket set. Designed for shop durability and day-to-day service work, the socket uses high speed steel construction for strength and anti-corrosive performance. Clear, stamped size markings support faster tool selection and better organization in drawers, trays, and mobile toolboxes. Key Benefits 1/2 inch drive with 7/32 inch hex bit for precise fastener engagement. 55mm (2.17 inch) overall length fits tight spaces without sacrificing control. High speed steel construction provides strength, durability, and anti-corrosive performance. Permanently stamped size markings make identification quick and reduce selection errors. Securely attached yet interchangeable design supports professional technicians' rigorous daily demands. Meets or exceeds ANSI standards for consistent quality and expected performance. SKU 408+3114 is a professional-grade hex bit socket engineered for repeatable results and long service life. Its durable materials, readable markings, and standards-focused build help keep maintenance and repair work efficient, while supporting the heavy use typical of professional hand tool environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.