Shop GENIUS TOOLS
Create Account
3/8in Dr. No.4 Philips Bit Socket 110mmL
- Mfr # 310+1504
- Zoro # G223582458
original price:Â $7.78 , new price: $7.00 , 10 percent off
new price:Â
$
7.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+1504
- Zoro #
- G223582458
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.4 3/8 Inch Drive 110mm Length Durable S2 Steel - 310+1504, Phillips Bit Socket This 3/8 inch drive #4 Phillips bit socket is built for accurate fastening where reach and control matter. The 110mm overall length helps access recessed Phillips fasteners while keeping a stable connection to your ratchet or extension. Designed for professional technicians, it focuses on fit, durability, and quick identification. The bit is securely attached yet interchangeable, and the size is stamped for easy recognition in a busy toolbox or service cart. Key Benefits 3/8 inch drive #4 Phillips bit socket for accurate, efficient fastening work. 110mm (4.33 inch) overall length improves access in tighter, recessed locations. Made from High Speed Steel for strength, durability, and corrosion resistance. Precise Phillips fit reduces slippage while helping maximize applied torque. Securely attached, interchangeable bit design supports demanding professional service environments. Permanently stamped sizing speeds identification and improves tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Note: the product image is for reference only; this listing is for one Phillips bit socket intended for long-term, heavy-use fastening with consistent engagement on Phillips fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.