Shop GENIUS TOOLS
Create Account
3/8in Dr. T-30 Tamperproof Star Bit Socket 180mmL
- Mfr # 308+7730
- Zoro # G923582697
product price:Â
$
11.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7730
- Zoro #
- G923582697
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-30 Size 3/8 Inch Drive 180mm Length Durable S2 Steel - 308+7730 Tamperproof Bit Socket This 3/8in drive tamperproof star (T-30) bit socket is built for consistent engagement, secure attachment, and dependable service in demanding technician workflows. The 180mm overall length helps extend reach when access is limited, while clear stamped sizing supports faster tool selection and organization. Durable materials and anti-corrosive properties support long-term use in busy toolboxes and harsh working environments. Key Benefits 3/8in drive T-30 tamperproof star bit socket for secure, precise fit. 180mm overall length provides added reach for confined or recessed fasteners. Made from high speed steel for strength, durability, and anti-corrosive performance. Bit sockets are securely attached and interchangeable for reliable day-to-day servicing. Permanently stamped size markings improve organization and quick identification in the shop. Meets or exceeds ANSI standards for confidence in professional tool performance. SKU 308+7730 is suited to technicians who need a long-reach tamperproof bit socket that stays readable, holds up to heavy use, and performs consistently under professional demands. Its combination of length, durable construction, and standards compliance makes it a dependable addition to a 3/8in drive bit socket lineup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.