1/2in Dr. T-60 Tamperproof Star Bit Socket 230mmL
- Mfr # 442+7860
- Zoro # G623580214
product price:Â
$
28.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+7860
- Zoro #
- G623580214
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-60 Size 1/2 Inch Drive 230mm Length Durable Construction - 442+7860, Professional Bit Socket This 1/2in drive T-60 tamperproof star bit socket is built for secure engagement on tamper-resistant fasteners while providing added reach. With a 230mm (9.06in) overall length, it helps access recessed or hard-to-reach locations without sacrificing control. Constructed from High Speed Steel for strength and durability, it also features anti-corrosive properties to support consistent performance in demanding shop conditions. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 1/2in drive T-60 tamperproof star bit socket supports confident torque transfer. 230mm overall length improves access to recessed fasteners and tight work areas. High Speed Steel construction delivers high strength with durable, anti-corrosive properties. Permanently stamped size marking simplifies identification for faster tool selection. Securely attached, interchangeable design handles rigorous needs of professional technicians. Meets or exceeds American National Standards Institute (ANSI) standards for quality. Designed for professional-grade service, this bit socket balances reach, durability, and clear size identification for efficient daily use. It is built to withstand heavy, repeated work while maintaining reliable fit and performance across a wide range of tamperproof star fastener applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.