3/8in Dr. M14 Triple Square Bit Socket 220mmL

  • Mfr # 344+8814
  • Zoro # G923579185
product price: 
$
25.67
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
344+8814
Zoro #
G923579185
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Triple Square Bit Socket M14 Size 3/8 Inch Drive 220mm Length Durable S2 Steel - 344+8814, Hand Tool Bit Socket This 3/8in drive M14 triple square bit socket is built for controlled fastener engagement in professional hand tool setups. The 220mm (8.66in) overall length helps reach recessed or hard-to-access fasteners while maintaining stable drive contact. Made from high-speed steel for strength, durability, and anti-corrosive properties, it's designed for repeated use in demanding shop conditions. Permanently stamped size markings support faster identification and cleaner tool organization across your socket and bit inventory. Key Benefits 3/8in drive M14 triple square bit socket for secure fastener engagement. 220mm (8.66in) overall length helps access recessed or difficult locations. High-speed steel construction supports high strength and long-term durability. Anti-corrosive properties help reduce rust and wear in tough environments. Size is stamped for permanent, quick identification and better organization. Securely attached, interchangeable bit socket design built for rigorous technician use. Meets or exceeds ANSI standards for reliable, consistent performance. Designed as professional grade equipment, it's intended to stand up to repeated heavy use while keeping identification clear, fit consistent, and performance dependable across demanding jobs.

Ratings & reviews