Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/32in Hex Bit Socket 80mmL
- Mfr # 408+3314
- Zoro # G523580727
product price:Â
$
7.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+3314
- Zoro #
- G523580727
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/32 Inch Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 408+3314, Hex Bit Socket This 1/2 inch drive hex bit socket is built for precise engagement on 7/32 inch hex fasteners with an 80mm overall length (3.15 inches). The extended reach helps access recessed hardware while maintaining stable control through a standard 1/2 inch drive setup. Designed for professional technicians, it features a securely attached, interchangeable bit socket construction and permanently stamped size markings for fast identification in a busy tool drawer or cart. Key Benefits 1/2 inch drive 7/32 inch hex bit socket for accurate fastener fit. 80mm (3.15 inch) overall length supports reach into tight access points. Made from high speed steel for strength, durability, and anti-corrosive protection. Permanently stamped size markings enable quick identification and better tool organization. Securely attached, interchangeable bit design handles rigorous professional technician use. Meets or exceeds ANSI standards for consistent quality and performance. SKU 408+3314 delivers a dependable hex bit socket option for repeat service work where durability, clear sizing, and consistent fit matter. With anti-corrosive properties and professional-grade construction, it supports heavy use while keeping setup and identification simple across jobs and tool sets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.