Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/32in Wobble Hex Bit Socket 190mmL
- Mfr # 410+5718
- Zoro # G623579577
product price:Â
$
15.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+5718
- Zoro #
- G623579577
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9/32 Inch Wobble Style 1/2 Inch Drive 190mm Length Durable Design - 410+5718 Hex Bit Socket This 1/2 inch drive 9/32 inch wobble hex bit socket is built for controlled fastener engagement when added reach is needed. The 190mm overall length helps access hardware that sits deeper in assemblies, while the wobble style tip supports alignment in tighter working angles. Constructed from High Speed Steel, it is designed for strength, durability, and anti-corrosive performance. Size markings are stamped directly on the socket for quick identification in busy toolboxes and shop environments. Key Benefits 1/2 inch drive design supports secure fit with compatible ratchets and handles. 9/32 inch wobble hex bit helps reach fasteners at slight angles. 190mm (7.48 inch) overall length improves access in recessed or tight areas. High Speed Steel construction delivers high strength with anti-corrosive properties. Stamped size markings provide permanent identification for faster tool selection. Bit socket is securely attached, interchangeable, and built for professional technicians. Designed for professional-grade service work, this socket focuses on durability, consistent fit, and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.