Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/32in Hex Head Driver, 60mmL
- Mfr # 466007
- Zoro # G423583804
original price:Â $14.59 , new price: $10.36 , 28 percent off
new price:Â
$
10.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 466007
- Zoro #
- G423583804
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 7/32 Inch Size 1/2 Inch Drive 60mm Length Durable Steel Construction - 466007 Hex Impact Bit Socket This 7/32in hex impact bit socket is built for 1/2in drive applications where consistent fit and controlled engagement matter. With a 60mm (2.36in) overall length, it provides practical reach without sacrificing stability in the socket-to-fastener interface. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. The socket is heat treated for durability and finished with a black oxide coating to support repeated impact-duty use. Key Benefits 7/32in hex bit socket provides a secure fit to help reduce stripping. 1/2in drive size supports compatibility with common impact tools and ratchets. 60mm overall length balances access and control in tight working spaces. Chromium Molybdenum Alloy Steel construction delivers strength and long-term durability. Heat treated and black oxide coated to withstand rigorous professional technician use. Size markings are stamped for permanent, quick identification during tool organization. SKU: 466007. This hex head driver socket is designed for reliable performance under heavy use, with material selection and finishing intended to maintain strength and resist corrosion over time. Clear stamped sizing supports faster selection and consistent organization across your impact socket and driver set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.