Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/32in Wobble Hex Bit Socket 110mmL
- Mfr # 408+5514
- Zoro # G923580815
product price:Â
$
11.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+5514
- Zoro #
- G923580815
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/32 Inch Wobble Style 1/2 Inch Drive 110mm Length Durable Construction - 408+5514 Professional Bit Socket This 1/2 inch drive 7/32 inch wobble hex bit socket is built for controlled fastening where slight angle access helps. The 110mm (4.33 inch) overall length supports reach while keeping the tool stable in hand and in the drive. Made from high speed steel for strength and durability, it also offers anti-corrosive properties for dependable performance over time. Size markings are stamped for quick identification and better tool organization in busy work areas. Key Benefits 1/2 inch drive with 7/32 inch wobble hex bit for angled access. 110mm (4.33 inch) overall length supports reach in tight placements. High speed steel construction delivers strength, durability, and anti-corrosive properties. Securely attached, interchangeable bit socket design for consistent professional use. Stamped size markings provide permanent identification and faster tool organization. Meets or exceeds ANSI standards for quality and safety expectations. SKU: 408+5514. Built to handle the rigorous needs of professional technicians, this wobble hex bit socket balances reach, durability, and easy identification. Its high speed steel build and ANSI-aligned design help support repeatable results in demanding environments, while the stamped sizing reduces downtime when selecting tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.