Shop GENIUS TOOLS
Create Account
1/2in Dr. M10 Triple Square Bit Socket 190mmL
- Mfr # 440+8710
- Zoro # G523583728
product price:Â
$
21.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+8710
- Zoro #
- G523583728
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M10 Size 1/2 Inch Drive 190mm Length Durable S2 Steel - 440+8710 Professional Bit Socket This 1/2 inch drive M10 triple square bit socket is built for controlled torque transfer and consistent fit on fasteners that require a triple square profile. The 190mm overall length (7.48 inches) adds reach for access in tighter or recessed areas while maintaining stability during use. Made from high speed steel for strength, durability, and anti-corrosive protection, this bit socket is designed for professional technicians who rely on repeatable results. Permanently stamped size markings support quick identification in busy toolboxes and shop environments. Key Benefits 1/2 inch drive M10 triple square bit socket for secure, consistent engagement. 190mm overall length (7.48 inches) improves reach without sacrificing control. High speed steel construction supports high strength, durability, and corrosion resistance. Permanently stamped size marking enables fast identification and better tool organization. Securely attached, interchangeable bit design built for rigorous professional technician use. Meets or exceeds ANSI standards for reliable shop and field performance. SKU 440+8710 is a professional-grade bit socket engineered for long-term service under heavy use. With its durable steel build, ANSI-aligned quality, and easy-to-read size stamping, it supports efficient workflow and dependable performance across demanding repair and maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.