Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/8in Hex Bit Socket 70mmL
- Mfr # 208+3308
- Zoro # G023579030
product price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3308
- Zoro #
- G023579030
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/8 Inch Size 1/4 Inch Drive 70mm Length Durable Steel Construction - 208+3308 Professional Hex Bit Socket This 1/8in hex bit socket is built for professional technicians who need consistent fit, reach, and durability in a compact 1/4in drive format. With a 70mm overall length, it helps access fasteners in tighter spaces while maintaining stable engagement. Designed for demanding shop conditions, it uses high speed steel for strength and anti-corrosive performance. Clear size stamping supports faster tool selection and better organization in drawers, rails, and service carts. Key Benefits 1/8in hex bit size promotes a snug fit to reduce fastener stripping. 1/4in drive compatibility supports common ratchets, handles, and extension setups. 70mm (2.76in) length improves reach for recessed or hard-to-access fasteners. High speed steel construction delivers high strength with anti-corrosive properties. Permanently stamped size markings enable quick identification and cleaner organization. Securely attached yet interchangeable design supports reliable service and flexibility. SKU 208+3308 is made for long-term, professional-grade use where accuracy and durability matter. Its combination of precise 1/8in hex sizing, 1/4in drive versatility, and corrosion-resistant steel construction helps maintain performance over repeated cycles and demanding daily workloads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.