Shop GENIUS TOOLS
Create Account
1/2in Dr. No.3 Philips Bit Socket 230mmL
- Mfr # 408+1803
- Zoro # G723580763
product price:Â
$
15.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+1803
- Zoro #
- G723580763
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.3 230mm Length 1/2 Inch Drive Durable Steel Construction - 408+1803 Professional Bit Socket This 1/2in drive No.3 Phillips bit socket is built for controlled fastening and consistent fitment on Phillips screws. The extended 230mm length helps reach recessed hardware while maintaining stable engagement through a socket wrench or ratchet. Manufactured from high speed steel for strength, durability, and anti-corrosive properties, this bit socket is intended for long-term professional service. Size markings are stamped for quick identification during tool setup and organization. Key Benefits 1/2in drive No.3 Phillips bit socket for common heavy-duty fastening tasks. 230mm overall length improves access to deep or hard-to-reach fasteners. High speed steel construction supports high strength and long-lasting durability. Anti-corrosive properties help protect the tool in demanding shop environments. Stamped size markings enable fast identification and better tool organization. Securely attached, interchangeable bit design built for professional technician use. Meets or exceeds ANSI standards for consistent performance and reliability. Designed for professional-grade service, it supports repeatable work under heavy use while keeping setup efficient and organized on the bench or in the drawer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.