Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/32in Wobble Hex Bit Socket 150mmL
- Mfr # 408+5614
- Zoro # G423581374
product price:Â
$
11.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+5614
- Zoro #
- G423581374
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 7/32 Inch Size 1/2 Inch Drive 150mm Length Durable Construction - 408+5614 Professional Bit Socket This 1/2in drive wobble hex bit socket is built for controlled fastener engagement while adding reach for deeper or more restricted areas. The 7/32in hex bit and 150mm overall length support consistent fit and access without changing your drive size. Manufactured from High Speed Steel with anti-corrosive properties, it's designed for long-term durability in professional toolkits. Clear, stamped size markings help keep sockets organized and easy to identify during repetitive work. Key Benefits 1/2in drive with 7/32in wobble hex bit for versatile engagement. 150mm (5.91in) overall length improves reach in hard-to-access spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Permanently stamped size markings speed up identification and tool organization. Securely attached, interchangeable bit socket design built for rigorous technician use. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this bit socket focuses on dependable performance under repeated, heavy use. Its durable materials, ANSI-compliant build quality, and clear size stamping make it a practical addition to any 1/2in drive socket and bit system where reliability and organization matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.