Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/16in Hex Bit Socket 140mmL
- Mfr # 310+3620
- Zoro # G423581602
original price:Â $12.66 , new price: $11.39 , 10 percent off
new price:Â
$
11.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+3620
- Zoro #
- G423581602
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/16 Inch Size, 3/8 Inch Drive, 140mm Extra Long, Durable Construction - 310+3620 Hex Bit Socket This 3/8 inch drive hex bit socket is built around a 5/16 inch hex size with an extra-long 140mm (5.51 inch) overall length. The extended reach helps access fasteners in deeper or restricted areas while maintaining a straightforward, professional setup for hand tool and socket use. Constructed from high speed steel, it is designed for strength, durability, and anti-corrosive properties. Size markings are stamped for permanent identification, helping keep tool storage and selection efficient during repeated use. Key Benefits 5/16 inch hex bit size supports a precise, consistent fit. 3/8 inch drive pairs with common ratchets and extension setups. 140mm extra-long body improves access in hard-to-reach locations. High speed steel construction provides strength, durability, and corrosion resistance. Stamped size markings aid fast identification and better tool organization. Bit is securely attached yet interchangeable for flexible service needs. Meets or exceeds ANSI standards for dependable professional tool performance. SKU 310+3620 is designed for professional technicians who rely on repeatable results and long-term durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.