Shop GENIUS TOOLS
Create Account
3/8in Dr. 7mm Wobble Hex Bit Socket 220mmL
- Mfr # 310+4847
- Zoro # G623582607
product price:Â
$
15.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+4847
- Zoro #
- G623582607
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7mm Wobble Style 3/8 Inch Drive 220mm Length Durable Construction - 310+4847, Professional Hand Tool Bit Socket This 3/8 inch drive 7mm wobble hex bit socket is built for controlled fastener engagement where a little angle helps. The 220mm overall length adds reach for access in tighter spaces, while the wobble style supports more flexible positioning during use. Made from high speed steel for strength and durability, it also offers anti-corrosive properties for long service life. The size is stamped for permanent identification, supporting organized tool storage and fast selection during daily work. Key Benefits 3/8 inch drive wobble hex bit socket delivers added angle flexibility. 7mm hex bit size supports consistent engagement and secure fit. 220mm overall length improves access to hard-to-reach fasteners. High speed steel construction provides high strength and long-lasting durability. Anti-corrosive properties help protect the socket in demanding shop conditions. Stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians, this bit socket is securely attached, interchangeable, and built for rigorous, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.