Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/32in Wobble Hex Bit Socket 190mmL
- Mfr # 408+5714
- Zoro # G923580518
product price:Â
$
13.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+5714
- Zoro #
- G923580518
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/32 Inch Wobble Style 1/2 Inch Drive 190mm Length Durable Design - 408+5714, Wobble Hex Bit Socket SKU: 408+5714. This 1/2 inch drive 7/32 inch wobble hex bit socket is built for controlled fastening where extra reach and a little angle flexibility help in tight access points. With a 190mm (7.48 inch) overall length, it supports work that needs clearance around surrounding components. Made from High Speed Steel for strength and durability, it also features anti-corrosive properties for longer service life. The size is stamped for quick identification and consistent tool organization in professional hand tool setups. Key Benefits 1/2 inch drive with 7/32 inch wobble hex bit socket fitment. 190mm overall length provides extended reach into recessed fasteners. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Permanently stamped size markings simplify identification and tool organization. Securely attached, interchangeable bit socket design built for professional technicians. Meets or exceeds ANSI standards for consistent performance expectations. Designed and made for professional technicians, this bit socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.